SKU:
GUH0266548M
MPN:
00657 001.800
£12.49
Ex VAT
£14.99
Inc VAT
5 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 1.8mm |
EAN | 4031093210539 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Construction | Ground Flute |
Flute Length | 22mm |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | 00657 001.800 |
Number of Flutes | 2 |
Overall Length | 46mm |
Point Angle | 130° |
Point Type | Split Point |
Series | 657 |
UNSPSC Code | 23241634 |