£44.99
Ex VAT
£53.99
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Guhring |
Cutting Direction | Right Hand |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Construction | Ground Flute |
Flute Type | Spiral |
Helix Type | Duro 150 |
Material | Carbide-Tipped |
Point Angle | 118° |
UNSPSC Code | 23241634 |