£125.79
Ex VAT
£150.95
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Tolerance | h7 |
EAN | 4031093241410 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Construction | Ground Flute |
Flute Length | 81mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Material | Carbide |
Overall Length | 125mm |
Point Angle | 118° |
Point Type | Faceted |
UNSPSC Code | 23241634 |
Web Thickness | Form A Web-thinned |