Guhring

732, Jobber Drill, 3.5mm, Normal Helix, Carbide, Bright

SKU:

GUH1582279B

MPN:

00732 003.500

£25.99

Ex VAT

£31.19

Inc VAT

OUT OF STOCK

    Overview

    Series 732 Carbide Straight Shank Jobber Drill


    Carbide general purpose jobber drill for use on universal steels,general steels & brass,cast iron and aluminium.


    • Metric
    • Bright Finish
    • 5xD
    • 118° faceted point
    • Web thinned >2.00mm


    Product Specification
    Brand
    Guhring
    Coolant Delivery
    External
    Cutting Direction
    Right Hand
    Drill Diameter Metric
    3.5mm
    Drill Diameter Tolerance
    h7
    EAN
    4031093240772
    ECLASS Code
    21010101
    Finish/Coating
    Bright
    Flute Construction
    Ground Flute
    Flute Length
    39mm
    Flute Type
    Spiral
    Helix Type
    Normal Helix
    Individual or Set
    Individual
    Material
    Carbide
    MFR Part No.
    00732 003.500
    Number of Flutes
    2
    Overall Length
    70mm
    Point Angle
    118°
    Point Type
    Faceted
    Series
    732
    UNSPSC Code
    23241634
    Web Thickness
    Web thinned