SKU:
DOR0251623J
MPN:
A108N10
0.00
Inc VAT
0.00
Ex VAT
Overview
Product Specification
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Tolerance | h8 |
ean | 7320760664810 |
eclassCode | 21010101 |
Finish/Coating | Steam Oxide |
Flute Construction | Ground Flute |
Flute Length | 52mm |
Flute Type | Spiral |
Material | High Speed Steel |
MFR Part No. | A108N10 |
Number of Flutes | 2 |
Overall Length | 86mm |
Point Angle | 135° |
Standards Met | DIN 338 |