SKU:
TTX0253980R
MPN:
5236584
£27.99
Ex VAT
£33.59
Inc VAT
Product Details
Product Specification
Series A1249XPL HSS-Co Straight Shank Jobber Drill
Metric
HSS-E - XPL
Type UFL®
Cylindrical shank
Right-hand cutting
130° point angle
DIN 338
Attribute | Value |
---|---|
Brand | Walter Titex |
Cutting Direction | Right Hand |
Drill Diameter Metric | 7.8mm |
Drill Diameter Tolerance | h8 |
ECLASS Code | 21010101 |
Finish/Coating | XPL (AlCrN) |
Flute Construction | Ground Flute |
Flute Length | 75mm |
Flute Type | Spiral |
Helix Angle | 40° |
Helix Type | High Helix |
Material | Cobalt High Speed Steel |
MFR Part No. | 5236584 |
Number of Flutes | 2 |
Overall Length | 117mm |
Point Angle | 130° |
Series | A1249 |
Shank Diameter Tolerance | f11 |
Standards Met | BS 328 DIN 338 |
UNSPSC Code | 23241634 |