£149.00
Ex VAT
£178.80
Inc VAT
Product Details
Product Specification
AeroX right hand twist drill set with a diameter range of 1.0-13.0mm in increments of 0.5mm. The perfect drill for ALL hand held drilling
applications.
Features and Benefits
• Improved 135° split point for accurate pilot drilling without punching or centering
• Specially formed flute for reliable chip formation and evacuation
• Heavily reduced tapered web for additional tool rigidity with simultaneously minimal forces
• Bronze oxide surface finish with improved ground surface for rapid chip evacuation
• Violet tempered surface and right-hand cutting direction
• 8% cobalt-alloyed HSCO high speed steel for improved tool life
• Suitable for us on unalloyed and high-alloyed steel materials, cast materials, non-ferrous metals, titanium and titanium alloys
Typical Applications
• Hand held drilling
Attribute | Value |
---|---|
Brand | Guhring |
ECLASS Code | 21010101 |
Material | High Speed Steel |
MFR Part No. | 10830.014 |
Number of Pieces | 25 |
Standards Met | DIN 338 |
UNSPSC Code | 23241634 |