SKU:
SHR0258470K
MPN:
SHR-025-8470K
£42.99
Ex VAT
£51.59
Inc VAT
Product Details
Product Specification
Sherwood Jobber drills are general purpose drills for steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium alloy and graphite.
Industrial quality. Ground flute, blue finish. Supplied in indexing metal cases.
Point angle: 118, helix angle: normal, web thickness: standard, relief angle: 10-20, tolerance of diameter: h8, tolerance of shank: f11.
Manufactured to BS328 : Part 1 DIN 338N & ANSI B94 - 11M.
Set contains (includes Tapping sizes 1.9 to 10.2): 1.0, 1.5, 1.9, 2.0, 2.1, 2.5, 2.6, 2.9, 3.0, 3.2, 3.3, 3.5, 3.8, 4.0, 4.2, 4.5, 5.0, 5.1, 5.5, 6.0, 6.5, 6.8, 7.0, 7.5, 7.9, 8.0, 8.5, 9.0, 9.5, 10.0, 10.2 and 10.5mm.
Attribute | Value |
---|---|
Brand | Sherwood |
Case Type | Metal Case |
Cutting Direction | Right Hand |
Drill Size Included | 1mm to 10.5mm x 0.5mm |
EAN | 5036140003385 |
ECLASS Code | 21010101 |
Finish/Coating | Black Oxide |
Flute Construction | Ground Flute |
Individual or Set | Set |
Material | High Speed Steel |
Minimum Drill Size | 1 |
Number of Pieces | 32 |
Size Increment | 0.5mm |
Standards Met | ANSI B94-11M BS 328 DIN 338N |
System of Measurement | Metric |
UNSPSC Code | 23241634 |