£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Long Series - Inch
TiCN coated to allow elevated cutting speeds and help extend tool life. Better resistance to abrasive wear than TiN coated cutters.
Attribute | Value |
---|---|
Brand | Kennedy |
Cutter Diameter | 11/64in. |
Cutting Direction | Right Hand |
EAN | 5036140335752 |
ECLASS Code | 21010500 |
End Mill Type | Slot Drill |
Finish/Coating | TiCN |
Flute Length | 9/32in. |
Length Type | Long |
Material | Cobalt High Speed Steel |
Material Application | Aluminium Aluminium Alloys Cast Iron Non-Ferrous Metals Steel |
Material Grade | M35 |
Milling Application | End Milling Slotting |
Number of Flutes | 3 |
Plunge Type | Centre Cutting |
Shank Diameter | 1/4in. |
UNSPSC Code | 23241614 |