£77.49
Ex VAT
£92.99
Inc VAT
Product Details
Product Specification
Long Series.
T1-HSS 3 flute combi shank centre cutter. Specially designed for machining aerospace materials such as titanium, stainless steel and aluminium. h6. ANSI B94, 19.
Diameter: 5/8".
Flute length: 4".
Overall length: 61/8".
Attribute | Value |
---|---|
Brand | Clarkson |
Cutter Diameter | 5/8in. |
ECLASS Code | 21010500 |
Length Type | Regular |
UNSPSC Code | 23241614 |