SKU:
KEN0629000K
MPN:
0629000K
£83.49
Ex VAT
£100.19
Inc VAT
Product Details
Product Specification
Product Documents
11 piece HSS-Co 5% KC3 3* flute throwaway milling cutters set containing both short & long series cutters to cover a wide range slot drilling & end milling processes.
Features & Benefits
• 11 piece cobalt high speed steel metric set containing short and long series cutters for versatile use
• Robust KC3 3 flute construction for use with end milling & slot drilling
• Set screw located on shank allows for securely holds cutters within adaptors or chucks to give quick & easy cutter changes
• Metric Tolerances: Diameter: Over 1.00 ~ up to 3.00. Tolerance: +0.013, -0.033, Diameter: Over 3.00 ~ up to 6.00. Tolerance: +0.020, -0.020
Contents (mm)
• Short series 1, 2, 3, 4, 5, 6 and Long series 2, 3, 4, 5, 6
Typical Applications
• Suitable for slot drilling and end milling
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140277182 |
Finish/Coating | Uncoated |
Material | Cobalt High Speed Steel |
Number of Flutes | (2)2 (9)3 |
Number of Pieces | 11 |
Plunge Type | Centre Cutting |
UNSPSC Code | 23241614 |