£44.49
Ex VAT
£53.39
Inc VAT
Product Details
Product Specification
5358-201 (8142-002)
Knurling tool single wheel type. For holding straight, checkered or single spiral HSS knurls.
Dimensions:
Shank size: (W)12.7mm x(H)12.7mm x (L)100mm.
Knurl fitted: (Dia)19mm x (W)6.35 x (Bore)6.35mm.
Attribute | Value |
---|---|
Brand | Jones & Shipman |
UNSPSC Code | 23242118 |