£257.50
Ex VAT
£309.00
Inc VAT
Product Details
Product Specification
Machine ground high grade steel, black mottle finish.
Revolving head. Knurls available separately.
For use with knurl size 5/8" x 3/16" x 1/4".
Attribute | Value |
---|---|
Brand | JHL |
Compatible Knurl Bore Diameter | 1/4in. |
Compatible Knurl Diameter | 5/8in. |
Compatible Knurl Dimensions | 5/8in x 3/16in x 1/4in |
Compatible Knurl Face Width | 3/16in. |
EAN | 5036140088764 |
Head Type | Revolving |
Knurls Fitted | -2610B and -2710B |
MFR Part No. | 90-865400 |
Number of Knurls Held | 6 |
Overall Length | 6-1/2in. |
Shank Height | 7/8in. |
Shank Width | 1/2in. |
Size | 6-1/2 x 1/2 x 7/8in. |
Toolholder Material | Steel |
UNSPSC Code | 23242118 |