£397.00
Ex VAT
£476.40
Inc VAT
Product Details
Product Specification
Side knurling up to a face or shoulder. Knurls available separately. For use with knurl size 25 x 10 x 16mm (1' x 3/8' x 5/8')
Attribute | Value |
---|---|
Brand | JHL |
Compatible Knurl Dimensions | 25mm x 10mm x 16mm |
EAN | 5036140088795 |
Knurls Fitted | - 3110B and - 3210B |
MFR Part No. | 90-861502 |
Number of Knurls Held | 2 |
Size | 3-3/8 x 13/16 x 1in. |
Toolholder Application | Up to Face Up to Shoulder |
UNSPSC Code | 23242118 |