SKU:
SHR0258600K
MPN:
SHR-025-8600K
£58.49
Ex VAT
£70.19
Inc VAT
Product Details
Product Specification
Used for deep hole drilling in most materials. (Not suitable for the drilling of holes in crankshafts). Manufactured to BS 328 : Part 1 : 1986.
Attribute | Value |
---|---|
Brand | Sherwood |
Case Type | Plastic |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Tolerance | h8 |
Drill Length Type | Extra Length |
Drill Size Included | 10.0x250mm 3.0x160mm 4.0x160mm 5.0x200mm 6.0x200mm 8.0x250mm |
EAN | 5036140175327 |
ECLASS Code | 21010101 |
Finish/Coating | Black Oxide |
Flute Construction | Ground Flute |
Flute Length | 100;150;200 |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Set |
Material | High Speed Steel |
Maximum Drill Size | 10mm |
Minimum Drill Size | 3mm |
Number of Pieces | 6 |
Overall Length | 160;200;250mm |
Point Angle | 118° |
Range | 3mm to 10mm |
Shank Diameter Tolerance | f11 |
Standards Met | BS 328 |
System of Measurement | Metric |
UNSPSC Code | 23241637 |
Web Thickness | Standard |