£17.99
Ex VAT
£21.59
Inc VAT
13 Variations Available
Product Details
Product Specification
Series 336 HSS-Co High Helix (Parabolic Flute) Straight Shank Long Series Drills
Inch
Flute type GT100 - Guhring's parabolic flute design is suitable for a wide range of materials and the most universal - can be used to successfully drill ferrous and non-ferrous materials. Standard GT100 drills incorporate a 130º point angle with a Type A web thin for maximum efficiency.
Manufactured to DIN340. Right hand cutting.
Series 336: <2.36mm: Steam tempered finish; >2.36mm / <12mm : nitrided lands.
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Tolerance | h8 |
EAN | 4031093109116 |
ECLASS Code | 21010101 |
Flute Construction | Ground Flute |
Flute Length | 87 |
Flute Type | Parabolic |
Helix Type | High Helix |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | 00336 004.760 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 132mm |
Point Angle | 130° |
Series | 336 |
Standards Met | DIN 340 |
System of Measurement | Inch |
UNSPSC Code | 23241637 |
Web Thickness | Form A |