£7.19
Ex VAT
£8.63
Inc VAT
Product Details
Product Specification
General-purpose drill for steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium, alloy and graphite. Straight shank.
Attribute | Value |
---|---|
Brand | Workshop |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Number of Pieces | 1 |
Overall Length | 300mm |
Point Angle | 118° |
System of Measurement | Metric |
UNSPSC Code | 23241637 |