Guhring

503 12.00mm HSS GT100 SERIES 2 S/S DRILL

SKU:

GUH0262159K

MPN:

00503 012.000

£91.99

Ex VAT

£110.39

Inc VAT

OUT OF STOCK

    Product Details

    Series 503 HSS GT100 Parabolic Flute Straight Shank Extra Length Drills - Metric
    Robust tool for use in difficult conditions in extremely deep holes when swarf congestion prevents an adequate flow of coolant. For use in steels and cast iron having a tensile strength of up to 1000N/mm2. Manufactured to DIN1869.


    Product Specification
    Attribute
    Value

    Brand

    Guhring

    EAN

    4031093150712

    ECLASS Code

    21010101

    Individual or Set

    Individual

    Number of Pieces

    1

    System of Measurement

    Metric

    UNSPSC Code

    23241637