£146.49
Ex VAT
£175.79
Inc VAT
9 Variations Available
Product Details
Product Specification
Series 504 HSS High Helix (Parabolic Flute) Straight Shank Extra Length Drills
Metric
Robust tool for use in difficult conditions in extremely deep holes when swarf congestion prevents an adequate flow of coolant. For use in steels and cast iron having a tensile strength of up to 1000N/mm2. Manufactured to DIN 1869.
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Tolerance | h8 |
EAN | 4031093151627 |
ECLASS Code | 21010101 |
Flute Construction | Ground Flute |
Flute Length | 330mm |
Flute Type | Parabolic |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | 00504 012.000 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 480mm |
Point Angle | 130° |
Series | 504 |
Standards Met | DIN 1869 |
System of Measurement | Metric |
UNSPSC Code | 23241637 |
Web Thickness | Form A |