Guhring

529 5.00mm HSS GT50 EX/LENGTH S/S DRILL

SKU:

GUH0263203C

MPN:

00529 005.000

£39.69

Ex VAT

£47.63

Inc VAT

OUT OF STOCK

    Product Details

    Drill for deep holes in soft materials and those producing long stringy swarf with a maximum hardness of 500N/mm2, such as mild steel, aluminium, aluminium alloys, zinc, refined copper, silumin, electron, argalium, soft synthetic materials and wood. Manufactured to DIN1869.


    Product Specification
    Attribute
    Value

    Brand

    Guhring

    EAN

    4031093156431

    ECLASS Code

    21010101

    Individual or Set

    Individual

    Number of Pieces

    1

    System of Measurement

    Metric

    UNSPSC Code

    23241637