SKU:
GUH0264708E
MPN:
00618 006.000
£26.49
Ex VAT
£31.79
Inc VAT
11 Variations Available
Product Details
Product Specification
High heat resistant drill with wide chip space for very deep holes in difficult conditions, such as when swarf congestion hinders the flow of coolant to the drill point or when tool overheating arises from other causes. For use in steels and cast steels of high tensile strength (not suitable for lubrication holes in crankshafts).
Features
• Manufactured to DIN 1869
• Shank tolerance h8
• 130° Point angle
• Web thinning >2.70
• 15xD
• Straight shank , Extra length
• Increased wear resistance
• Sizes 3.00mm to 10.00mm
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Depth x Diameter Ratio | 15xD |
Drill Diameter Metric | 6 |
Drill Diameter Tolerance | h8 |
Drill Length Type | Extra Length |
EAN | 4031093190695 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Flute Construction | Ground Flute |
Flute Length | 140mm |
Flute Type | Parabolic |
Helix Type | High Helix |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | 00618 006.000 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 205mm |
Point Angle | 130° |
Point Type | Thinned Point |
Series | 618 |
Shank Type | Straight |
Standards Met | DIN 1869 |
System of Measurement | Metric |
UNSPSC Code | 23241637 |
Web Thickness | Form A |