Sherwood

9/64" HSS S/S L/S DRILL

SKU:

SHR0251405G

MPN:

SHR-025-1405G

0.00

Inc VAT

0.00

Ex VAT

OUT OF STOCK

    Overview

    General purpose high speed steel long series drills are designed for deep hole drilling of most materials.
    The drill has the same diameter on both the fluted section and the shank.
    Manufactured to BS 328; Part 1: 1986, DIN 340 RN, ISO 494.


    Brand
    Sherwood
    Coolant Delivery
    External
    Cutting Direction
    Right Hand
    Drill Diameter Tolerance
    h8
    ean
    5036140171169
    eclassCode
    21010101
    Finish/Coating
    Steam Tempered
    Flute Type
    Spiral
    Helix Angle
    30°
    Helix Type
    Normal Helix
    Material
    High Speed Steel
    Point Angle
    118°
    Point Type
    Split Point
    Series
    L100
    Shank Diameter Tolerance
    f11
    Standards Met
    BS 328 DIN 340 ISO 494
    Web Thickness
    Standard