£24.79
Ex VAT
£29.75
Inc VAT
2 Variations Available
Product Details
Product Specification
High performance drill with special geometry and coating to optimise chip formation and removal. Drilling depths of approximately 12-15 x d are possible without feed interruption. Very wide range of application in all materials up to approximately 1300N/mm2. TiN coated cutting edges. 130 degree point geometry. Manufactured to DIN 340.
Attribute | Value |
---|---|
Brand | Walter Titex |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Tolerance | h8 |
ECLASS Code | 21010101 |
Finish/Coating | TFP (TiAlN) |
Flute Length | 82 |
Flute Type | Spiral |
Helix Angle | 40° |
Helix Type | High Helix |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
Number of Pieces | 1 |
Overall Length | 126mm |
Point Angle | 130° |
Series | A1549 |
Shank Diameter Tolerance | f11 |
Standards Met | DIN 340 |
System of Measurement | Metric |
UNSPSC Code | 23241637 |