SKU:
DOR0258854F
MPN:
A918-3.65
£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Series A918 HSS-Co High Helix PFX Straight Shank Long Series Drills
Metric
HSS long series drill. Bright finish. Right hand cut. 120° point angle. For drilling up to depths 10xD.
To DIN 340.
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Depth x Diameter Ratio | 10xD |
Drill Diameter Metric | 3.65 |
Drill Length Type | Long Series |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Construction | Ground Flute |
Flute Type | Parabolic |
Helix Type | High Helix |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | A9183.65 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Point Angle | 120° |
Point Type | PFX |
Series | A918 |
Shank Type | Straight |
Standards Met | DIN 340 |
System of Measurement | Metric |
UNSPSC Code | 23241637 |