£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Ideal for where extra reach is required, suitable for drilling steel, cast steel, alloyed and unalloyed, grey cast iron, sintered powder metal, and graphite.
Attribute | Value |
---|---|
Brand | Guhring |
EAN | 4031093044691 |
ECLASS Code | 21010101 |
Flute Length | 121mm |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | 00217 009.520 |
Number of Pieces | 1 |
Overall Length | 184mm |
System of Measurement | Inch |
UNSPSC Code | 23241637 |