£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
For use with magnetic chucks that have parallel poles, so that the magnetic field can be extended to hold awkwardly shaped workpieces. Supplied in matched and numbered pairs. Machinable.
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
Capacity | 2410g |
Dimensions | 60mm x 75mm x 30mm |
EAN | 5012095491057 |
ECLASS Code | 21049090 |
Height | 30mm |
Length | 60mm |
MFR Part No. | 950 |
Type | Block Chucks |
UNSPSC Code | 27112109 |
Weight | 2.41kg |
Width | 75mm |