£3.19
Ex VAT
£3.83
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
These high quality masonry bits reduces battery power by 20%, while drilling with a hammer cordless drill. Suitable for operation with impact drills and cordless drills.
Features and Benefits
• The specially sharpened carbide plate allows for quick and cylindrical drilling
Typical Applications
• Drilling in concrete, solid and hollow brick
Attribute | Value |
---|---|
Brand | Rawl |
Drill Diameter | 6mm |
EAN | 5906675063201 |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 150mm |
MFR Part No. | RT-IMP-060-150 |
UNSPSC Code | 27112703 |