£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Product Documents
Drilling into reinforced concrete is no longer a hit and miss application, reinforcing bar being no obstacle for the nemesis drill.
Features and Benefits:
■ Symmetrical head-geometry with centring-tip for optimised results in the event of reinforcement
Typical Application:
■ Effective drilling in concrete, stone, masonry, fixings, anchors, engineering brick
Note:
Images are for illustrative purposes only please refer to product description.
Attribute | Value |
---|---|
Brand | Makita |
Drill Bit Type | Masonry Drill Bits |
Drill Diameter | 7mm |
EAN | 8838152096600 |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 165mm |
MFR Part No. | B-58073 |
Pack Quantity | 1 |
Shank Type | SDS-Plus |
UNSPSC Code | 27112703 |