ÂŁ4.79
Ex VAT
ÂŁ5.75
Inc VAT
Product Details
Product Specification
High-quality drill bits for use with percussion drills on brick, block, stone or light concrete. The tungsten carbide tip is manufactured to DIN8039 standard.
Features and benefits:
•Good cutting speed and durability
•Symmetrical head-geometry with centring-tip for optimised results in the event of reinforcement
Attribute | Value |
---|---|
Brand | Makita |
Drill Bit Type | Masonry Drill Bits |
Drill Diameter | 10mm |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 400mm |
MFR Part No. | P-23874 |
Pack Quantity | 1 |
Shank Type | Straight |
UNSPSC Code | 27112703 |