£5.99
Ex VAT
£7.19
Inc VAT
Overview
Product Specification
Series 301 - feature a high speed steel and cobalt construction for improved durability and increased cutting hardness. Ideal for use in general precision engineering.
Features and Benefits
• High speed steel and cobalt construction for improved hardness and durability
• Ideal for use in general precision engineering
Standards
• Manufactured to DIN 1899
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 0.61mm |
Drill Diameter Tolerance | 0/-0,004 |
EAN | 4031093086820 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Length | 4.2mm |
Flute Type | Spiral |
Helix Type | Low Helix |
Manufacturer Grade | M35 |
Material | Cobalt High Speed Steel |
MFR Part No. | 00301 000.610 |
Number of Flutes | 2 |
Overall Length | 25mm |
Point Angle | 118° |
Series | 301 |
Shank Diameter | 1mm |
Shank Diameter Tolerance | f11 |
Standards Met | DIN 1899 |
System of Measurement | Metric |
UNSPSC Code | 23241606 |