SKU:
GUH0260933T
MPN:
00301 001.050
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter | 1.05mm |
Drill Diameter Tolerance | +0/-0.004 |
ean | 4031093087421 |
eclassCode | 21010101 |
Finish/Coating | Uncoated |
Flute Length | 6.8mm |
Flute Type | Spiral |
Material | HSS-E-PM |
MFR Part No. | 00301 001.050 |
Number of Flutes | 2 |
Overall Length | 25.0mm |
Point Angle | 118° |
Series | 301 |
Shank Diameter | 1.5mm |
Standards Met | DIN 1899 |
System of Measurement | Metric |