SKU:
GUH0260929A
MPN:
00301 000.230
£10.09
Ex VAT
£12.11
Inc VAT
28 Variations Available
Product Details
Product Specification
Series 301 - feature a high speed steel and cobalt construction for improved durability and increased cutting hardness. Ideal for use in general precision engineering.
Features and Benefits
• High speed steel and cobalt construction for improved hardness and durability
• Ideal for use in general precision engineering
Standards
• Manufactured to DIN 1899
Attribute | Value |
---|---|
Brand | Guhring |
Drill Diameter Metric | 0.23mm |
EAN | 4031093086028 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Length | 1.5mm |
Material | Cobalt High Speed Steel |
MFR Part No. | 00301 000.230 |
Overall Length | 25mm |
Series | 301 |
Shank Diameter | 1mm |
Standards Met | DIN 1899 |
System of Measurement | Metric |
UNSPSC Code | 23241606 |