Iscar

HM90 E90AD-D32-3 W32 HELI MILL CUTTER

SKU:

ISC1326382H

MPN:

3101865

£267.00

Ex VAT

£320.40

Inc VAT

OUT OF STOCK

    Product Details

    This Helimill Cutter from ISCAR® is designed to carry HM90 ADKT-1505 inserts.


    Product Specification
    Attribute
    Value

    Arbor Hole Diameter

    32mm

    Brand

    Iscar

    Clearance Angle

    5.3

    Coolant Delivery

    Coolant Through

    ECLASS Code

    28039190

    Head Diameter

    32mm

    Head Type

    Modular Head Mill

    Insert Holding Type

    Screw-on

    ISO Designation

    HM90 E90AD-D32-3

    Maximum Cutting Diameter

    32mm

    Neck Length

    14.30mm

    Number of Inserts

    3

    Overall Length

    110mm

    Shank Diameter

    32mm

    Shank Thread Size

    W

    Toolholder Style

    End Mill

    UNSPSC Code

    23242106