Indexa

80mm 90D TRI SQ FACE MILL (TPKN 1603) + 5 FOC INS.

SKU:

PRO1396330K

MPN:

PRO-139-6330K

£0

(Inc VAT)

pack of 1

OUT OF STOCK

    Overview

    Uses top clamping triangular inserts to produce a 90° shoulder at the edge of a milled face. When taking a number of cuts across a face the shoulder produced is without steps. 80mm diameter.
    Insert size:
    TPKN 1603

    Arbor Hole Diameter
    32mm
    Brand
    Indexa
    Insert Size
    1603
    Insert Style
    TPKN
    Maximum Cutting Diameter
    80mm
    Number of Inserts
    5