£152.90
Ex VAT
£183.48
Inc VAT
Product Details
Product Specification
CoroMill® 490R Milling Inserts
Inserts For CoroMill® 490R
Insert Grade 3330
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | PH |
Corner Radius | 2.00mm |
Cutting Direction | Right Hand |
Cutting Edge Length | 10.30mm |
EAN | 0000026428154 |
ECLASS Code | 21010590 |
Inscribed Circle | 13.80mm |
Insert Size | 140420M |
Insert Style | 490R |
ISO Designation | 490R-140420M-PH 3330 |
Manufacturer Grade | 3330 |
Pack Quantity | 1 |
Shape | Square |
Thickness | 3.90mm |
UNSPSC Code | 23242105 |