Iscar

ADCR 1505PDFR-P INSERT GRADE IC28

SKU:

ISC1152054D

MPN:

5690893

£0

(Inc VAT)

pack of 10

OUT OF STOCK

    Overview

    ADCR Milling Inserts

    85° Parallelogram Insert

    HELIMILL, super positive inserts with polished rake for machining aluminum and high temp alloys. P=peripherally ground with a polished rake.

    Grade : IC28
    Used mainly for machning aluminum at medium cutting speeds and medium or large chip sections. The inserts usually feature very sharp cutting angles.
    ISO Range - P/M/K: (M30-M40)
    ISO Range - H/S/N: (N15-N30)
    Grade or Coating Type: UN-COATED
    Coating Layers: Uncoated

    Brand
    Iscar
    Clearance Angle
    15°
    Corner Radius
    0.8mm
    Cutting Edge Length
    15.95mm
    eclassCode
    21010901
    Finish/Coating
    Uncoated
    Insert Size
    1505
    Insert Style
    ADCR
    ISO Category Grade
    M N
    ISO Cut
    M30 to M40 N15 to N30
    ISO Designation
    ADCR 1505PDFR-P
    Manufacturer Grade
    IC28
    Material
    Carbide
    Material Application
    Nonferrous Metal Stainless Steel
    Pack Quantity
    1
    Shape
    85° Parallelogram
    Thickness
    5.64mm