£119.90
Ex VAT
£143.88
Inc VAT
Product Details
Product Specification
ADKT Milling Inserts
85° Parallelogram
Insert Grade IC520M
ISO Range - (P15-P35)(M10-M20)(K10-K30)
Grade or Coating Type: CVD
Coating Layers: TiCN
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | HM |
Clearance Angle | 15° |
Corner Radius | 0.8mm |
Cutting Direction | Right Hand |
Cutting Edge Length | 15.65mm |
ECLASS Code | 21010590 |
Finish/Coating | TiCN |
Insert Size | 1505 |
Insert Style | ADKT |
ISO Cut | K10 to K30 M10 to M20 P15 to P35 |
ISO Designation | ADKT 1505PDR |
Manufacturer Grade | IC520M |
Material | Carbide |
Material Application | Alloy Steel Cast Iron Stainless Steel Steel |
Pack Quantity | 1 |
Shape | 85° Parallelogram |
Thickness | 5.64mm |
UNSPSC Code | 23242105 |