Iscar

APKR 1003PDR-HM INSERT GRADE IC328

SKU:

ISC1152125M

MPN:

5601221

£0

(Inc VAT)

pack of 10

OUT OF STOCK

Get it by Thursday, January 20th


    Overview

    APKR Milling Inserts

    85° Parallelogram

    Grade : IC328
    A thin PVD coated TiCN layer on a P45-K40 substrate. Very high toughness. For milling, parting and grooving of steel, stainless and alloy steels at low to medium cutting speeds and for unstable machining conditions.
    ISO Range - P/M/K: (P25-P40)(M30-M40)
    ISO Range - H/S/N: (S20-S30)
    Grade or Coating Type: PVD
    Coating Layers: TiCN

    Super positive inserts, used for machining aluminum, stainless steel and high temperature alloys.

    Brand
    Iscar
    Chipbreaker
    HM
    Clearance Angle
    11°
    Corner Radius
    0.5mm
    Cutting Direction
    Neutral
    Cutting Edge Length
    11.2mm
    eclassCode
    21010901
    Finish/Coating
    TiCN
    Insert Size
    1003
    Insert Style
    APKR
    ISO Category Grade
    M P S
    ISO Cut
    M30 to M40 P25 to P40 S20 to S30
    ISO Designation
    APKR 1003PDR-HM
    Manufacturer Grade
    IC328
    Material
    Carbide
    Material Application
    High-temperature Alloys Stainless Steel Steel
    Pack Quantity
    1
    Shape
    85° Parallelogram
    Thickness
    3.76mm