£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
This indexable milling insert is suited for the Indexa Seiki multi-Pro Spot Drills and Chamfer Mills. With a Titanium Nitride coating, the milling insert is a multi-purpose grade for general use, that can cut the majority of ferrous and non-ferrous materials used in industry.
Features and Benefits
• Titanium Nitride coating bolsters product longevity
• General purpose grade suited for a variety of applications
• Highly versatile milling insert
Typical Applications
• TiN coated multi-purpose grade for general use that can cut the majority of ferrous and non-ferrous materials used in industry
Attribute | Value |
---|---|
Brand | Yamaloy |
Clearance Angle | 7° |
Corner Radius | 0.2mm |
Cutting Direction | Neutral |
Cutting Edge Length | 6.5mm |
EAN | 5036140212619 |
ECLASS Code | 21010590 |
Finish/Coating | TiN |
Insert Size | C22 |
Insert Style | GUX |
ISO Cut | K10 M10 P10 |
ISO Designation | C22 GUX |
Manufacturer Grade | QM10 |
Material | Carbide |
Material Application | Ferrous |
MFR Part No. | C22GUX NK5050 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |