£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
CPMT Milling Inserts
Insert Grade WH20
(ISO K05-K15) Uncoated. For milling cast irons.
Attribute | Value |
---|---|
Brand | Hitachi Cutting Tools |
Clearance Angle | 11° |
Corner Radius | 0.4mm |
Cutting Edge Length | 7.94mm |
ECLASS Code | 21010590 |
Finish/Coating | Uncoated |
Inscribed Circle | 7.94mm |
Insert Size | 802 |
Insert Style | CPMT |
ISO Cut | K05 to K15 |
ISO Designation | CPMT 080204 |
Manufacturer Grade | WH20 |
Material | Carbide |
Material Application | Cast Iron |
MFR Part No. | WF 26 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |