£18.49
Ex VAT
£22.19
Inc VAT
2 Variations Available
Product Details
Product Specification
EDCT Milling Inserts
75° Rhombic Insert
Insert Grade KC410M
(N)Extremely hard TiB2-PVD coating providing very good wear characteristics at high cutting speeds. KC410M is best suited for aluminum with <10% silicon and non-ferrous metals
Periphery ground and polished rake face
Roughing and finishing of aluminum alloys
Perfect floor surface finish
Attribute | Value |
---|---|
Brand | Kennametal |
Clearance Angle | 15° |
Corner Radius | 0.8mm |
Cutting Direction | Right Hand |
Cutting Edge Length | 14mm |
ECLASS Code | 21010590 |
Finish/Coating | TiB2 |
Insert Size | 1404 |
Insert Style | EDCT |
ISO Cut | N05 to N30 |
ISO Designation | EDCT 140408P DFRLDJ |
Manufacturer Grade | KC410M |
Material | Carbide |
Material Application | Non-Ferrous Metal |
Pack Quantity | 1 |
Shape | 75° Rhombic |
Thickness | 4.5mm |
UNSPSC Code | 23242105 |