£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
FF VNMT 0706 : Tangentially clamped inserts with 4 cutting edges for fast feed milling. Available in two geometries
• ZN-ETR - Reinforced cutting edges for interrupted cut and unfavorable conditions
• ZN-ER - For general applications
Grade IC882
(M25-M40)(S20-S30)
PVD - TiAlN+TiN Coated insert for machining austenitic stainless steel, titanium and high temperature alloys.
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 1mm |
Cutting Edge Length | 15mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN/TiN |
Insert Size | 706 |
Insert Style | VNMT |
ISO Cut | M25 to M40 S20 to S30 |
ISO Designation | FF VNMT 0706ZN-ER |
Manufacturer Grade | IC882 |
Material | Carbide |
Material Application | High-Temperature Alloys Stainless Steel |
Pack Quantity | 1 |
Thickness | 9.05mm |
UNSPSC Code | 23242105 |