£11.99
Ex VAT
£14.39
Inc VAT
Product Details
Product Specification
Ideal for use on high-speed, heat resistant applications, the H790 ANKX Milling Insert from ISCAR® can be used to machine a range of heat resistant alloys, as well as cast iron, and plastics.
Features and Benefits
• Made from carbide for strength and rigidity
• Heat resistant
• Best for uninterrupted cuts
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.8mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN/AlTiN+TiN |
Insert Size | 090408PNTR |
Insert Style | ANCX |
ISO Cut | P15 to P30 |
ISO Designation | H490 ANKX 120508PNTR |
Manufacturer Grade | IC808 |
Material | Carbide |
Material Application | Aluminium Alloys High-Temperature Alloys Stainless Steel |
Pack Quantity | 1 |
Shape | Parallelogram |
UNSPSC Code | 23242105 |