£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
HM390 TDKT Milling Inserts
Triangular inserts with 3 helical cutting edges, for 90° shoulder accuracy. For general use applications.
Insert Grade IC330
A tough grade TiCN+TiN PVD coated with a 'SUMO TEC' surface treatment. Used for milling a wide range of workpiece materials, at low to medium cuttingspeeds and for unstable machining conditions.
ISO Range - P/M/K: (P25-P40)(M30-M40)
ISO Range - H/S/N: (S20-S30)
Grade or Coating Type: PVD
Coating Layers: TiCN+TiN
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 21010590 |
Insert Size | 1505 |
Insert Style | TDKT |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |