£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
HNGJ Dodeka™ Milling Inserts
Insert Grade KCPK30
A multilayered TiN-TiCN-Al2O3-CVD-coated grade. First choice for general purposeas has a wide application area in general and rough milling of steels and cast irons. It performs best dry but can also be used wet.
Attribute | Value |
---|---|
Brand | Kennametal |
Clearance Angle | 0° |
ECLASS Code | 21010590 |
Finish/Coating | TiCN+Al2O3+TiN |
Insert Size | 905 |
Insert Style | HNGJ |
ISO Cut | K25 to K40 P25 to P40 |
ISO Designation | HNGJ 0905-ANSNGD |
Manufacturer Grade | KCPK30 |
Material | Carbide |
Material Application | Cast Iron Steel |
Pack Quantity | 1 |
Shape | Hexagon |
UNSPSC Code | 23242105 |