noscriptPramet LNEX 121008SR-F:M8340 90° TANGENTIAL MILL INSERT 8184457 | Cromwell Tools

Pramet

LNEX 121008SR-F:M8340 90° TANGENTIAL MILL INSERT

SKU:

PMT1201155R

MPN:

8184457

£12.69

Ex VAT

£15.23

Inc VAT

OUT OF STOCK

    Product Details

    LNEX 1210 is a rectangular double-sided milling insert with a maximum depth cut of 10.0mm and an 0.8mm corner radius. This milling insert was designed for the machining of steel with shoulder mills SLN12X.


    Features and Benefits
    • With four cutting edges, the insert provides a highly productive solution for a wide range of applications
    • Stable clamping and strong cutting edge ideal for square shoulder milling,
    • PVD coating provides long tool life and excellent breakage resistance, while also reducing chatter


    Typical Applications
    • Milling
    • Steel
    • Cast steel


    Product Specification
    Attribute
    Value

    Brand

    Pramet

    Chipbreaker

    F

    Corner Radius

    0.8mm

    Cutting Edge Length

    13.3mm

    EAN

    3603603953901

    ECLASS Code

    21010590

    Insert Style

    LNEX 12

    ISO Designation

    LNEX 121008SR-F:M8340

    MFR Part No.

    8184457

    Shape

    Rectangle

    Thickness

    10.26mm

    UNSPSC Code

    23242105