Pramet

LNMT 311240:T9415 HEAVY DUTY RAILWAY INSERT

SKU:

PMT1201111W

MPN:

8366639

£187.95

Ex VAT

£225.54

Inc VAT

OUT OF STOCK

    Overview

    LNMT is a single-sided negative barpeeling insert with a length of 31.0mm, thickness of 12.0mm and a 4.0mm depth of cut. This milling insert was designed for the machining of steel and features MT-CVD coated, functionally graded WC-Co carbide.


    Features and Benefits
    • Stable clamping and strong cutting-edge ideal for square shoulder milling,
    • PVD coating provides long tool life and excellent breakage resistance, while also reducing chatter
    • Processed post-treatment to improve toughness and reliability of cutting edge


    Typical Applications
    • Steel
    • Cast Steel


    Product Specification
    Brand
    Pramet
    Corner Radius
    4.76mm
    Cutting Edge Length
    31.75mm
    EAN
    3603604127042
    ECLASS Code
    21010590
    Insert Style
    LNMT
    ISO Designation
    LNMT 311240:T9415
    MFR Part No.
    8366639
    Shape
    Rectangle
    Thickness
    12.7mm
    UNSPSC Code
    23242105