£10.99
Ex VAT
£13.19
Inc VAT
Product Details
Product Specification
O45MT Milling Insert
CHAMMILL octagonal indexable milling inserts for 45° facing. Part of the CHAMELEON multifunction line.
Designation: O45MT 050505-RM.
Insert Grade: IC328
ISO Range - P/M/K: (P25-P40)(M30-M40)
ISO Range - H/S/N: (S20-S30)
Grade or Coating Type: PVD
Coating Layers: TiCN
A thin PVD coated TiCN layer on a P45-K40 substrate. Very high toughness. For milling, parting and grooving of steel, stainless and alloy steels at low to medium cutting speeds and for unstable machining conditions.
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.5mm |
ECLASS Code | 21010590 |
Finish/Coating | TiCN |
Inscribed Circle | 11.54mm |
Insert Size | 505 |
Insert Style | O45MT |
ISO Cut | M30 to M40 P25 to P40 S20 to S30 |
ISO Designation | O45MT 050505 RM |
Manufacturer Grade | IC328 |
Material | Carbide |
Material Application | High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Shape | Octagon |
Thickness | 5mm |
UNSPSC Code | 23242105 |