£129.90
Ex VAT
£155.88
Inc VAT
Product Details
Product Specification
ONMU Milling Inserts
Insert Grade: IC330
A tough grade TiCN+TiN PVD coated with a 'SUMO TEC' surface treatment. Used for milling a wide range of workpiece materials, at low to medium cutting speeds and for unstable machining conditions.
ISO Range - P/M/K: (P25-P40)(M30-M40)
ISO Range - H/S/N: (S20-S30)
Grade or Coating Type: PVD
Coating Layers: TiCN+TiN
Iscar's ONMU octagonal, double-sided inserts with16 cutting edges are the most economical insert regarding price per cutting edge. The inserts have helical cutting edges and positive rake angles, featuring low power consumption and excellent surface finish. The new inserts are available in the most advanced SUMO TEC carbide grades.
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | MM |
Clearance Angle | 0° |
Corner Radius | 0.50mm |
Cutting Direction | Neutral |
ECLASS Code | 21010590 |
Finish/Coating | TiCN+TiN |
Inscribed Circle | 13.00mm |
Insert Size | 505 |
Insert Style | ONMU |
ISO Cut | M30 to M40 P25 to P40 S20 to S30 |
ISO Designation | ONMU 050505-TN-MM |
Manufacturer Grade | IC330 |
Material | Carbide |
Material Application | Stainless Steel Steel |
Pack Quantity | 1 |
Shape | Octagon |
Thickness | 5.56mm |
UNSPSC Code | 23242105 |