£14.49
Ex VAT
£17.39
Inc VAT
3 Variations Available
Product Details
Product Specification
CoroMill® R245 Milling Inserts
Inserts For CoroMill® 390
Insert Grade 2040
P45 (P30 - P50),M40 (M25 - M40), S30 (S25 - S40)
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MM |
Corner Radius | 1.50mm |
Cutting Direction | Right Hand |
Cutting Edge Length | 10.00mm |
ECLASS Code | 21010590 |
Finish/Coating | TiCN+Al2O3+TiN |
Inscribed Circle | 13.40mm |
Insert Size | 12T3 |
Insert Style | R245 |
ISO Cut | M25 to M40 P30 to P50 S25 to S40 |
ISO Designation | R245.12T3K-MM |
Manufacturer Grade | 2040 |
Material | Carbide |
Material Application | High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Shape | Square |
Thickness | 3.96mm |
UNSPSC Code | 23242105 |